Beli knurling tool di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SUPER TOOL Roll Knurling Wheel
    Mulai

    Rp269.900

    SUPER TOOL Roll Knurling Wheel
    Deskripsi:
    -Excellent in toughness and wear resistance.
    atribut:
    • Material: Alloy Tool Steel (SKS31)
  2. SUPER TOOL Roll Auto-Sliding Knurling Holder (for Cross cut & Plain cut)
    40%
    Mulai

    Rp159.900

    SUPER TOOL Roll Auto-Sliding Knurling Holder (for Cross cut & Plain cut)
    Deskripsi:
    -With the initial position setting mechanism of the knurling holding part.-Automatic alignment by upper and lower auto slide mechanism (±2.5mm from initial position) eliminates the rolling force generated in 2 knurl pieces, and enables knurling processing with uniform groove depths.-A holder for rolling diamond knurling
  3. SUPER TOOL Coarse Knurling Roller
    Mulai

    Rp879.900

    SUPER TOOL Coarse Knurling Roller
    Deskripsi:
    Sharpness and long lasting.
    atribut:
    • Outer Diameter (mm): 25.4
    • Cell Spacing (mm): 1.0
    • Width (mm): 5
    • Type: Aya eyes
    • Thread Gauge: No.26
    • Hole Diameter (mm): 6
    • Suitable Holder: KH2CN20N, 25N
    • Module (mm): 0.32
  4. SUPER TOOL Cut Knurling Holder for Small Material
    Mulai

    Rp559.900

    SUPER TOOL Cut Knurling Holder for Small Material
    Deskripsi:
    -A knurling piece(for diamond knurling)for processing cutting type small diameter objects.
  5. TRUSCO Rubber Packing
    Mulai

    Rp249.900

    TRUSCO Rubber Packing
    atribut:
    • Color: Black
    • Length (m): 2
    • Finishing Material: Polyvinyl chloride(PVC), Steel(SPCC)
  6. PRESI Adhesive Polishing Cloths
    BARU
    Mulai

    Rp4.399.900

    PRESI Adhesive Polishing Cloths
    Deskripsi:
    Synthetic fibers, elastomer bonded to a rough surface. Final polishing of hard materials, refractories, carbides, ceramics. Applications for optics: glass and quartz (alumina & cerium oxide).
  7. CP Knurling Wheel 2
    Mulai

    Rp179.900

    CP Knurling Wheel 2
    atribut:
    • Material: Steel
  8. SUPER TOOL Rolled Knurl Holder E-Type (For Knurling)
    36%
    Mulai

    Rp6.999.900

    SUPER TOOL Rolled Knurl Holder E-Type (For Knurling)
    Deskripsi:
    It performs knurling to the edge of the uneven workpiece.A holder for rolling diamond knurling
    atribut:
    • Compatible Knurl Piece: KNE06RL to 15RL
    • Machining Diameter: 10 to 250mm
    • Compatible Model: Lathe
  9. Sandisk SSD 520 SATA 2.5inch
    Mulai

    Rp3.499.900

    Sandisk SSD 520 SATA 2.5inch
    atribut:
    • Dimensions (mm): 100.25x69.9x7
    • Endurance (TBW): 300
    • Form Factor (inch): 2.5
    • Interface: SATA, SATA 6Gb/s
    • Operating Temperature (°C): 0 to 70
    • Sequential Read Speed (MB/s): 560
    • Sequential Write Speed (MB/s): 510
    • Storage Capacity (GB): 500
  10. SUPER TOOL Knurling Holder
    Mulai

    Rp139.900

    SUPER TOOL Knurling Holder
    Deskripsi:
    -For domestic standard knurl piece straight knurling.-A holder for rolling straight knurling
  11. CP Knurling Wheel 1
    Mulai

    Rp159.900

    CP Knurling Wheel 1
    atribut:
    • Material: Steel
  12. PRESI Aluminium Oxide Suspension
    Mulai

    Rp4.399.900

    PRESI Aluminium Oxide Suspension
    atribut:
    • Consumables Type: PRESI alumina
    • Volume (L): 1
  13. PRESI Refractometer
    Mulai

    Rp5.099.900

    PRESI Refractometer
    Deskripsi:
    Equipment for measuring the cutting tank concentration and maintaining an optimal concentration of anti rust coolant.
    atribut:
    • Designation: Analogical refractometer BRIX 0-10
  14. Deli Spirit Level (Waterpass)
    Mulai

    Rp50.900

    Deli Spirit Level (Waterpass)
    atribut:
    • Color: Yellow
  15. SUPER TOOL Super Cut Knurling Holder
    Mulai

    Rp839.900

    SUPER TOOL Super Cut Knurling Holder
    Deskripsi:
    -With cutting type knurling, knurling processing can also be applied to difficult-to-process materials (copper alloy, aluminum, stainless steel, resin material, etc.).-The swelling of the diameter by knurling process can be prevented.-Designed to minimize the space of the holder head part and to be strong.-By adopting the special ball bearing, rotates smoothly and reduces the processing load.
  16. PRESI Cutting Wheel Standard Resinoid Type A (Batu Gerinda Potong)
    Mulai

    Rp1.199.900

    PRESI Cutting Wheel Standard Resinoid Type A (Batu Gerinda Potong)
    atribut:
    • Hardness (HV): 100-350
    • Material: Low carbon, mild and extra mild and treated steels with medium cross-sections
  17. SUPER TOOL Rolled Knurled Piece E-Type (For Kiwa Processing)
    Mulai

    Rp2.099.900

    SUPER TOOL Rolled Knurled Piece E-Type (For Kiwa Processing)
    Deskripsi:
    - TiN (titanium nitride) coating has been applied for longer life, making it economical.
    atribut:
    • Outer Diameter: 25.4mm
    • Hole Diameter: 13, 15mm
    • Width: 6mm
    • Compatible Holder: KH2E20・25
    • Material: High Speed Steel (SKH51)
Daftar Harga knurling tool Terbaru October 2026
SUPER TOOL Roll Knurling WheelRp269.900
Wipro Coarse Knurling Eye (Roda Knurling)Rp54.900
SUPER TOOL Roll Auto-Sliding Knurling Holder (for Cross cut & Plain cut)Rp159.900
SUPER TOOL Coarse Knurling RollerRp879.900
Wipro Fine Knurling Tool Holder (Dudukan Alat Knurling)Rp119.900
SUPER TOOL Cut Knurling Holder for Small MaterialRp559.900
TRUSCO Rubber PackingRp249.900
PRESI Adhesive Polishing ClothsRp4.399.900
CP Knurling Wheel 2Rp179.900
SUPER TOOL Rolled Knurl Holder E-Type (For Knurling)Rp6.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)